
Dynamic 1 Light Down Pendant With Black Finish
Mfr # 9632P15-1-101
Zoro # G812668921
product price: $208.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
15 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9632P15-1-101
Zoro #
G812668921
UPC #
695320027747
Country of Origin
China
Dimensions
Height
15 in
Length
15 in
Width
15 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Dynamic
Shade Material
Metal
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
The Dynamic 15 inch Single Light Down Pendant truly has a dynamic impact. It's not just a light source. The shapely black shade of this pendant light can add movement and dimension to your space. The curvaceous silhouette is perfect for breaking monotony in a stark and cold white space. When used alone or in groups, this light fixture can add a fluid rhythm to your interiors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.