Zoro Homepage

Electra 1 Light Up Mini Pendant With Oxidized Bronze Finish

  • Mfr # 9836P8-1-125

  • Zoro # G712667796


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Color
Oxidized Bronze
Height
18 in
Length
8 in
Width
8 in
Housing Finish
Oxidized Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9836P8-1-125
Zoro #
G712667796
UPC #
695320029314
Country of Origin
China

Dimensions

Height
18 in
Length
8 in
Width
8 in

Details

Color
Oxidized Bronze
Housing Finish
Oxidized Bronze
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Electra
Chandelier/ Pendant Type
Up Mini Pendant
Number of Light Bulbs Required
1
Finish
Oxidized Bronze

Description

A lovely light fixture that won't take up valuable air space in your home, this small-scale Electra 1 Light Pendant crystal chandelier only measures 8 inches in diameter. It has the perfect size to bring the right amount of glam to a tight or compact space. Spruce up a gloomy reading nook, a dull home office, a boring powder room, or a dark hallway with the dramatic presence of this modern candelabra chandelier in oxidized bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.