Element 10 Light Chandelier With Polished Nickel Finish

  • Mfr # 1125P36-10-613

  • Zoro # G412669434


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
36 in
Frame Material
Metal
Frame Finish
Polished Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125P36-10-613
Zoro #
G412669434
UPC #
695320069402
Country of Origin
China

Dimensions

Length
16 in
Width
36 in

Details

Frame Material
Metal
Frame Finish
Polished Nickel
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

This is easily the finishing touch your space needs. The Element 10 Light Chandelier in Polished Nickel features a linear assembly of frosted glass orbs ready to shed some light on your kitchen island or dining table. Measuring 36 inches long and 11 inches wide, this oversized chandelier will infuse style, warmth, and substance to any room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.