Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 4 Light Flush Mount With Polished Nickel Finish

  • Mfr # 1125C16-4-613

  • Zoro # G112669376


product price: $64.79
/ea

Key Features

Housing Finish
Polished Nickel
Length
7 in
Lamp Type
G9
Voltage
120V
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125C16-4-613
Zoro #
G112669376
UPC #
695320069372
Country of Origin
China

Dimensions

Length
7 in
Width
16 in
Height
7 in
Diameter
16 in

Details

Housing Finish
Polished Nickel
Lamp Type
G9
Voltage
120V
Watts
7 W
Dimmable
Yes (Dimmer Not Included)
Finish
Polished Nickel
Glass Color
Frosted
Housing Material
Metal
Color
Polished Nickel
Installation Location
Indoor

Description

Fancy Sputnik lighting but got a low ceiling? The Element 4 Light Flush Mount is for you. Great for bedrooms, foyers, kitchens, dining rooms, and living rooms, this 16 inch flush mount light with frosted glass shade and polished nickel arms will shine a modern glow within your space. Add a dimmer for more control over the amount of light.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.