Shop WESTGATE
See all product information
Create Account
Commercial Indoor Wall Sconce and Suspended Lights, 10W/15W/20W, 1700LM, 120-277V, 18 inch
Mfr # CWS-18-MCTP
Zoro # G411695199
product price:
$
208.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Width
1.5 in
Finish
White
Length
9 in
Fixture Wattage
10W/15W/20W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWS-18-MCTP
- Zoro #
- G411695199
- UPC #
- 845060030945
- Country of Origin
- China
- Finish
- White
- Item
- Recessed Lighting
- Fixture Wattage
- 10W/15W/20W
- Lumens
- 1700
Description
- •This indoor commercial lighting is ideal for hotels, offices, retail outlets, restaurants, parking garages, storage rooms, conference rooms, education facilities, and more.
- •Incorporates Soft And Wide Edge-lit Illumination For A Uniform And Expansive Lighting Experience
- •No Infrared Rays, No Ultraviolet Radiation, No Thermal Effect, No Flickering, No Humming, No RF Interference
- •MCTP: (Selectable Switch on Back of Fixture)
- •Wattage: 10W/15W/20W
- •Color Temperature: 3000K/3500K/4000K
- •18 in.