Elton 1 Light Pendant With Satin Nickel Finish

  • Mfr # 9951P15-1-606

  • Zoro # G912667800


product price: $64.79
/ea

Key Features

Color
Satin Nickel
Height
16 in
Length
15 in
Width
15 in
Housing Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9951P15-1-606
Zoro #
G912667800
UPC #
695320041927
Country of Origin
China

Dimensions

Height
16 in
Length
15 in
Width
15 in

Details

Color
Satin Nickel
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Elton
Shade Material
Glass
Shade Color Family
Clear
Chandelier/ Pendant Type
Pendant
Number of Light Bulbs Required
1
Finish
Satin Nickel
Glass Color
Clear

Description

Give character to your minimalist space through this Elton 1 Light Chandelier. Styled with a clean design, this single-bulb pendant light features a 15 inch ring holding one candelabra bulb inside a cylindrical glass shade. The satin nickel finish exhibits that retro-streamlined look that will complement the vintage-y decor in a modern rustic space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.