
Elton 6 Light Chandelier With Satin Nickel Finish
Mfr # 9951P19-6-606
Zoro # G512667989
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Satin Nickel
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9951P19-6-606
Zoro #
G512667989
UPC #
695320041941
Country of Origin
China
Dimensions
Length
23 in
Diameter
19 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Satin Nickel
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Satin Nickel
Glass Color
Clear
Material
Metal
Color
Satin Nickel
Voltage
120V
Installation Location
Indoor
Description
Its style is a pared-back take on that trendy orbital chandelier.The Elton 6 Light Chandelier will impress you with its unassuming beauty. Held by an adjustable chain is an orbit-like pendant in satin nickel finish. Sitting inside are six candelabra bulbs on cylindrical glass shades. This 19 inch orbit chandelier will fit rustic-upscale or modern rustic interiors.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.