Shop HOMEROOTS
See all product information
Create Account
Black Eleven Light Frosted Metal and Glass Dimmable Chandelier With White Shades
- Mfr # 611365
- Zoro # G122366814
product price:Â
$
1,394.99
/ea
Free Shipping & Returns
Key Features
Height
48.82 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
48.82 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611365
- Zoro #
- G122366814
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 48.82 in
- Length
- 48.82 in
- Width
- 48.82 in
Details
- Item
- Chandelier
- Application Type
- No
- Assembly Required
- Partial Assembly Needed
- Color
- White
Description
This beautiful black eleven light frosted metal and glass dimmable chandelier with white shades will brighten up and change the look of your room. With its black finish, this light fixture gives off a modern and updated vibe. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 48.82-inch h x 48.82-inch w x 48.82-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.