
Empire 17 Light Down Chandelier With Gold Finish
Mfr # 8001P24G
Zoro # G812669126
product price: $922.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001P24G
Zoro #
G812669126
UPC #
695320003246
Country of Origin
China
Dimensions
Diameter
24 in
Length
34 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gold
Color
Gold
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Add a hint of five-star luxury to your days by choosing the Empire 17 Light Chandelier as your foyer, living room, or stairwell lighting. This large down chandelier features two tiers enveloped completely in clear crystals. The metal frame in gold finish holds 17 bulbs and is beautifully concealed by even more crystals. This glamorous lighting option will instantly set a luxurious tone in your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.