Shop TROY LIGHTING
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bramble 35.5in wide 5 Light Chandelier in Patina Brass
- Mfr # F1836-PBR
- Zoro # G616305763
product price:Â
$
1,862.00
/ea
Key Features
Housing Finish
Patina Brass
Fixture Wattage
15W
Voltage
120V
Material
Steel
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1836-PBR
- Zoro #
- G616305763
- UPC #
- 197292135050
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Patina Brass
- Fixture Wattage
- 15W
- Voltage
- 120V
- Material
- Steel
- Bulb Type
- G25
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Lamp Base
- E26 Medium Base
- Number of Lights
- 5
- Location Rating
- UL Damp
Dimensions
- Chain Length
- 72 in
- Height
- 14.25 in
- Width
- 35.5 in
Description
The Pacific family responds to the need for uncomplicated, yet sculptural chandeliers in contemporary interiors. A handcrafted Warm Silver Leaf finish adds texture to the geometric shapes, architectural arches, and decorative bobeches while the etched matte glass shades provide a soft diffusion of light. Available as a 1-light wall sconce, 2-light linear, and 3 or 4-light chandelier, Pacific creates a stunning focal point in any space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.