Zoro Homepage

Empire 3 Light Wall Sconce With Chrome Finish

  • Mfr # 8001W12C-B

  • Zoro # G212669528


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
12 in
Fixture Voltage
120V
Housing Material
Metal
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001W12C-B
Zoro #
G212669528
UPC #
695320008968
Country of Origin
China

Dimensions

Height
7 in
Width
12 in
Length
17 in

Details

Fixture Voltage
120V
Finish
Chrome
Housing Material
Metal
Lamp Type
E12
Color
Chrome
Installation Location
Indoor

Description

Whether you're creating a focal point in a wall or layering a loom with dramatic lighting, the Empire 3 Light Chrome Wall Sconce can do the work. This chandelier-looking wall-mounted light fixture makes for an attractive and functional decor in the living room, dining room, or hallway. You'll love the glistening light it provides and the dramatic shadows it creates.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.