
Empire 34 Light Down Chandelier With Gold Finish
Mfr # 8001P36G
Zoro # G212669443
product price: $3,298.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
34
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001P36G
Zoro #
G212669443
UPC #
695320008906
Country of Origin
China
Dimensions
Length
72 in
Diameter
36 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
34
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gold
Color
Gold
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
The Empire 34 Light Chandelier is an oversized three Tiered down chandelier that won't fail in making a statement. Dressed in crystals, this light source has a gold-finished hardware and a candelabra-style frame holding 34 bulbs. Perfect as an entryway chandelier or as drop stairwell lighting, this brilliant light fixture will lend a polished character to an otherwise awkward, empty space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.