Shop TROY LIGHTING
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laken 4 Light Chandelier, Patina Brass, 35.5 In x 21 In
- Mfr # F3636-PBR
- Zoro # G515620820
product price:Â
$
1,160.00
/ea
Key Features
Lamp Type
E26 Medium Base
Fixture Wattage
60 W
Color
Patina Brass
Description/Special Features
Clean with soft, damp cloth
Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3636-PBR
- Zoro #
- G515620820
- UPC #
- 197292115427
- Country of Origin
- Viet Nam
Dimensions
- Height
- 21 in
- Cord Length
- 144 in
- Length
- 35.5 in
- Width
- 35.5 in
Details
- Item
- Chandelier
- Lamp Type
- E26 Medium Base
- Fixture Wattage
- 60 W
- Color
- Patina Brass
- Description/Special Features
- Clean with soft, damp cloth
- Voltage
- 120V
- Collection
- Troy-Standard
- Material
- Natural Woven
- Includes
- Fixture, Hardware
- Number of Lights
- 4
- Battery Included
- No
- Slope Ceiling Adaptable
- No
Description
Designed to make an impact on large ceilings, Laken features a voluminous architectural shade. The artisanal jute-wrap technique gives the fixture its rich texture and warm color variance. Inside, a pinwheel cluster of lights emits powerful illumination. Laken is finished with Patina Brass metalwork, adding an antiqued quality that complements the rustic nature of the jute.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.