
Escot 1 Light Down Pendant With Black & Wood Finish
Mfr # 9755P12-1-101
Zoro # G412668826
product price: $66.85
/eaKey Features
Color
Black
Length
12 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9755P12-1-101
Zoro #
G412668826
UPC #
695320041309
Country of Origin
China
Dimensions
Height
10 in
Length
12 in
Width
12 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Escot
Shade Color Family
Clear
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Clear
Description
The Escot 1 Light Dome Pendant is a modern lighting option with a mixed-material shade. From a black canopy is a cable chain holding a dome-shaped glass with striped design and black trims. The clear glass will certainly provide you with ample light. Install it in multiples for a dramatic effect over your kitchen island.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.