Zoro Homepage

Eternity 16 Light Chandelier With Chrome Finish

  • Mfr # 1032P46-16-601-RC

  • Zoro # G712667703


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032P46-16-601-RC
Zoro #
G712667703
UPC #
695320066326
Country of Origin
China

Dimensions

Length
16 in
Width
46 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

Make your space look refined and exquisite by adding this Eternity 16 Light Chandelier. Looking both on-trend and timeless, this drum shade chandelier with crystal beads dripping from the inside of a laser-cut rectangular frame will provide your interiors with beautiful, twinkling lights. Expect this 46 inch light fixture to add a sense of chicness to your interiors.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.