
Extended 1 Light Down Mini Pendant With Chrome Finish
Mfr # 5081P5C-R
Zoro # G512667675
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
25 in
Length
25 in
Housing Finish
Chrome
Lamp Type
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5081P5C-R
Zoro #
G512667675
UPC #
695320012927
Country of Origin
China
Dimensions
Height
25 in
Length
25 in
Width
5 in
Diameter
5 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
GU10
Style
Crystal
Collection Name
Extended
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Chrome
Material
Metal
Installation Location
Indoor
Description
Suspend it alone, in pairs, or in multiples; whichever way you hang the Extended 1 Light Pendant, expect it to capture the imagination. Twinkling with subtle elegance and a soft glow, this down mini pendant fashioned with a sleek and shiny profile can instantly jazz up any room in your home. Trust us, the extra light and shine this fixture gives can make a huge difference in your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.