Kahn 1 Light Pendant 15.25 In. Gesso White
- Mfr # F5515-GSW
- Zoro # G915448710
product price:Â
$
1,104.00
/ea
Free Shipping & Returns
Key Features
Height
18.25 in
Length
15.25 in
Voltage
120V
Shade Material
Wicker
Finish
Gesso White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5515-GSW
- Zoro #
- G915448710
- UPC #
- 782042486669
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Wicker
- Item
- Pendant
- Finish
- Gesso White
- Shade Color
- Whitewashed
- Lamp Included
- No
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Watts
- 8W
- Material
- Natural Woven
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Dimensions
- Height
- 18.25 in
- Length
- 15.25 in
- Canopy Width
- 4.75 in
- Width
- 15.25 in
Description
A white-washed wicker dome shade is suspended from a jewelry-like Gesso White chain and topped with stacked stone accents giving Kahn a clean and fresh look. The natural materials, white palette and smooth shapes make this pendant feel organic, modern and coastal all at the same time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.