
Extended 3 Light Multi Light Pendant With Chrome Finish
Mfr # 5081P20C-RC
Zoro # G212668002
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
20 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5081P20C-RC
Zoro #
G212668002
UPC #
695320012903
Country of Origin
China
Dimensions
Height
18 in
Length
20 in
Width
20 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
Voltage
120 V
Number of Lights
9
Light Type
Halogen
Style
Crystal
Collection Name
Extended
Chandelier/ Pendant Type
Multi Light Pendant
Number of Light Bulbs Required
9
Finish
Chrome
Description
The Extended 3 Light Chandelier with Rectangular Canopy not only gives your ceiling a heightened appearance with its elongated form. It also heightens the style of a space with its crystal drop features that shed a soft, twinkling light. This multi Light pendant is designed with three tube pendants in polished chrome dangling with clear crystal beads. With this light source, you can easily create a space that looks and feels regal without having to spend a fortune.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.