
Extended 5 Light Multi Light Pendant With Chrome Finish
Mfr # 5081P40C-RC
Zoro # G312667677
product price: $404.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
5 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5081P40C-RC
Zoro #
G312667677
UPC #
695320012910
Country of Origin
China
Dimensions
Height
21 in
Length
5 in
Width
40 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
Voltage
120 V
Number of Lights
5
Light Type
Halogen
Style
Crystal
Collection Name
Extended
Chandelier/ Pendant Type
Island/Pool Table Light
Number of Light Bulbs Required
5
Finish
Chrome
Description
Elegant and functional, the Extended 5 Light Chandelier will broaden the style factor of your space. This multi Light pendant that measures 40 inches long features five drops of twinkling lights. Five polished chrome tubes with dangling clear crystal beading deliver a sparkling glow over a space. This light source can easily fine-tune your home's aesthetic and make it look and feel more luxurious.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.