
Florence LED Chandelier With Chrome Finish
Mfr # 5635P27ST-2O (Clear)
Zoro # G012667595
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
2
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5635P27ST-2O (Clear)
Zoro #
G012667595
UPC #
695320033298
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
2
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
39 W
Finish
Chrome
Description
This Florence 2 Ring LED Chandelier ups the glam factor of any space in an effortless way. Designed beyond the usual, here is a light source composed of two crystal halos that can be suspended at your desired angle. Make them look as if intersecting or go with the typical concentric silhouette. Whichever way you hang this chrome chandelier, expect it to cast a brilliant glow and a striking style to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.