
Flute 54 Light LED Chandelier With Black Finish
Mfr # 1262P30-54-101
Zoro # G712667789
product price: $2,198.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
54
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1262P30-54-101
Zoro #
G712667789
UPC #
695320107050
Country of Origin
China
Dimensions
Length
90 in
Diameter
30 in
Details
Fixture Type
Chandelier
Lamp Quantity
54
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
142 W
Finish
Black
Voltage
120V
Material
Metal
Color
Black
Lumens
7384
Installation Location
Indoor
Description
The showstopping Flute 54 Light Chandelier is not just a light fixture but a home decor statement piece. Suspending from a 30 inch black round canopy are 54 bulbs ready to give a luxurious glow over your hallway, stairwell, or living room. This contemporary chandelier is set to give an extra touch of style to your space given its sleek spiral silhouette.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.