Zoro Homepage

Fountain 9 Light Flush Mount With Chrome Finish

  • Mfr # 5050C24C

  • Zoro # G012667717


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
24 in
Width
24 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050C24C
Zoro #
G012667717
UPC #
695320006872
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
16 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

The Fountain 9 Light Flush Mount is a fixture you can rely on to provide illumination and a sense of movement to a space. This 32 inch wide crystal lighting has a chrome-finished hardware decorated with dangling crystals cascading like a flowing water. Add this to your living room, dining room, or foyer and watch it make a style splash to wow your guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.