Zoro Homepage

Franca 4 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5523C16C (Black)

  • Zoro # G012669223


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
16 in
Lamp Type
G9
Voltage
120V
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5523C16C (Black)
Zoro #
G012669223
UPC #
695320016826
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
16 in
Diameter
16 in

Details

Housing Finish
Black
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Black
Color
Black
Housing Material
Metal
Installation Location
Indoor

Description

Boost the overall style of your space with the luxurious brilliance of Franca 4 Light Flush Mount. This light fixture provides plenty of sparkle with its conical glass tubes and clear crystal strands. The 16 inch circular drum shade is available in white and black, with the hardware finished in chrome.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.