Zoro Homepage

Franca 8 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5523C22C (Black)

  • Zoro # G512669150


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
19 in
Lamp Type
G9
Voltage
120V
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5523C22C (Black)
Zoro #
G512669150
UPC #
695320016833
Country of Origin
China

Dimensions

Length
19 in
Width
22 in
Height
19 in
Diameter
22 in

Details

Housing Finish
Black
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Black
Color
Black
Housing Material
Metal
Installation Location
Indoor

Description

A light fixture and a decoration statement in one. The Franca 8 Light Flush Mount displays its brilliance when turned on, and even when turned off. Hanging from a 22 inch circular shade, in black or off white, are tiered pieces of conical glass tubes and clear crystal strands. Light is emitted by eight bulbs and reflected beautifully by the crystal drops.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.