
Galant 2 Light Drum Shade Mini Pendant With Chrome Finish
Mfr # 5430P6ST-R
Zoro # G612668893
product price: $44.99
/eaKey Features
Color
Stainless Steel
Length
6 in
Housing Finish
Stainless Steel
Lamp Type
Halogen
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5430P6ST-R
Zoro #
G612668893
UPC #
695320012705
Country of Origin
China
Dimensions
Height
17 in
Length
6 in
Width
6 in
Details
Color
Stainless Steel
Housing Finish
Stainless Steel
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
2
Light Type
Halogen
Style
Contemporary
Collection Name
Galant
Shade Material
Metal
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
2
Finish
Stainless Steel
Description
A glamorous fixture with a patterned cylindrical shade, the Galant 2 Light Pendant can radiant elegance to many different room sizes. This fixture is designed with a 6 inch wide and 13 inch tall drum shade with a pattern cut-out. Inside the shade hangs clear crystal pendants that refract light in glittering fashion.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.