
Genevieve LED Chandelier With Medallion Gold Finish
Mfr # 1063P39-169-RC
Zoro # G412667836
product price: $1,060.00
/ea
Free Shipping & Returns
Key Features
Length
27 in
Frame Material
Metal
Frame Finish
Medallion Gold
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063P39-169-RC
Zoro #
G412667836
UPC #
695320067439
Country of Origin
China
Dimensions
Length
27 in
Width
39 in
Details
Frame Material
Metal
Frame Finish
Medallion Gold
Voltage
120V
Bulb Type
Integrated LED
Lumens
3380
Installation Location
Indoor
Description
The Genevieve 37 inch LED Chandelier is the showpiece your home deserves. An abundance of slim crystal pillars will shine bright, elegant light over your dining table, pool table, or kitchen bar counter. Marrying a timeless linear golden frame with modern crystal accents, this transitional light fixture will create a luxurious ambiance in wherever you place it.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.