
Genevieve LED Wall Sconce With Medallion Gold Finish
Mfr # 1063W12-169
Zoro # G412667720
product price: $82.55
/ea
Free Shipping & Returns
Key Features
Height
6 in
Fixture Voltage
120V
Lamp Type
Integrated LED
Length
10 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063W12-169
Zoro #
G412667720
UPC #
695320067484
Country of Origin
China
Dimensions
Height
6 in
Width
12 in
Length
10 in
Details
Fixture Voltage
120V
Lamp Type
Integrated LED
Housing Material
Metal
Color
Medallion Gold
Lumens
624
Installation Location
Indoor
Description
Not only will your space be illuminated, your home's appeal will also be elevated by this Genevieve 12 inch LED Wall Sconce. This light fixture is designed with several clear crystal tubes in different heights held by a half-circle metal frame in medallion gold finish. Install a pair of this lighting option in the bedroom for a romantic ambiance or in your gallery wall in the hallway to draw eyes directly to your favorite art piece.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful medallion gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.