
Glacier 6 Light Down Chandelier With Polished Nickel Finish
Mfr # 1099P16-6-613
Zoro # G412668031
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1099P16-6-613
Zoro #
G412668031
UPC #
695320069181
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Polished Nickel
Glass Color
Black
Description
Install the Glacier 6 Light Chandelier and watch your room come to life. This elegant chandelier measures 16 inches in diameter and is designed with a combination of textured black metal panels and shimmering clear glass crystal panels. It has the glitzy factor without going too over-the-top making it the perfect fixture to glam up a simple living room or dining room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.