Zoro Homepage

Glamorous 7 Light Down Chandelier With Chrome Finish

  • Mfr # 8004P44C-A ( Clear )

  • Zoro # G712668793


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004P44C-A ( Clear )
Zoro #
G712668793
UPC #
695320009446
Country of Origin
China

Dimensions

Length
12 in
Width
44 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
Installation Location
Indoor

Description

The Glamorous 7 Light Chandelier in Chrome is perfect for adding light and style above a rectangular dining room or kitchen island. This light source is designed as a linear suspension with a softer profile. The wavy silhouette complements the dangling crystal adornment. A chrome canopy with adjustable cords hold the wavy crystal shade securely.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.