
Glass 1 Light Down Mini Pendant With Smoke Finish
Mfr # 5553P10-Smoke
Zoro # G212667623
product price: $136.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
12 in
Length
12 in
Width
10 in
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5553P10-Smoke
Zoro #
G212667623
UPC #
695320032710
Country of Origin
China
Dimensions
Height
12 in
Length
12 in
Width
10 in
Diameter
10 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Glass
Shade Material
Glass
Shade Color Family
Smoke
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Smoke
Glass Color
Smoke
Material
Metal
Installation Location
Indoor
Description
The Glass 10 inch Smoke Bowl Mini Pendant delivers light in an artful yet refined way. Perfect over a kitchen island or a small dining table, this contemporary light fixture offers an easy way to add individuality to a space. Hang it individually or in multiples for a major style statement.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.