
Glass 1 Light Down Mini Pendant With Smoke Finish
Mfr # 5553P7-Smoke
Zoro # G312669077
product price: $136.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
16 in
Length
16 in
Width
7 in
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5553P7-Smoke
Zoro #
G312669077
UPC #
695320022049
Country of Origin
China
Dimensions
Height
16 in
Length
16 in
Width
7 in
Diameter
7 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Glass
Shade Material
Glass
Shade Color Family
Smoke
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Smoke
Glass Color
Smoke
Material
Metal
Installation Location
Indoor
Description
An utterly captivating light source, this glass pendant makes for a smart choice for interior home lighting. The Glass 1 Light Smoke Cylinder Pendant offers an effective way to warm up a sterile space. You'll love its ash-colored glass that delivers a nostalgic glow. The visible bulb adds to the cozy lighting effect. Hang it singly or in multiples for a fresher ambiance and a chicer appeal.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.