
Glass 1 Light Down Mini Pendant With Smoke Finish
Mfr # 5570P7C - Smoke
Zoro # G212669283
product price: $43.19
/eaKey Features
Color
Black
Length
7 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5570P7C - Smoke
Zoro #
G212669283
UPC #
695320033113
Country of Origin
China
Dimensions
Height
12 in
Length
7 in
Width
7 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Glass
Shade Material
Glass
Shade Color Family
Smoke
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Smoke
Description
The Glass 7 inch Single Light Smoke Mini Pendant is a quirky yet luxe lighting option. It is designed with black-finished hardware and a cylindrical glass pendant with a gently pointed bottom. The unique silhouette of this glass shade is complemented by a dramatic ash-colored finish. If you need to make a modern space feel a lot cozier, the nostalgic glow of this light source can help.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.