Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe 6 Light Bowl Flush Mount With Chrome Finish

  • Mfr # QS8357C20C

  • Zoro # G312669411


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
6 in
Lamp Type
E12
Voltage
120V
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS8357C20C
Zoro #
G312669411
UPC #
695320012316
Country of Origin
China

Dimensions

Length
6 in
Width
20 in
Height
6 in
Diameter
20 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

This 20 inch Globe 6 Light Flush Mount delivers an alluring play of light. Its glistening beauty creates an air of extravagance that won't intimidate or overpower. The sparkly finish of this bowl flush mount chandelier can actually add drama to dark walls and character to subtle pastel shades.You can count on this chrome-finished light fixture to enhance the vibe in your contemporary glam living room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.