Zoro Homepage

Graham 1 Light Down Mini Pendant With Black Finish

  • Mfr # 9609P6-1-101

  • Zoro # G012667984


product price: $35.65
/ea

Key Features

Color
Black
Length
6 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9609P6-1-101
Zoro #
G012667984
UPC #
695320027266
Country of Origin
China

Dimensions

Height
12 in
Length
6 in
Width
6 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Graham
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black

Description

Ready to complement the organic elements in your rustic home is the Graham 1 Light Pendant. This light fixture has a 6 inch diameter and a 10 inch height. The canopy and adjustable downrod are in black finish. The black metal pendant is designed with an openwork shade to provide a view of the E26 bulb. Able to deliver warmth to a space, this down mini pendant can provide a provincial, grounded, and fresh ambiance to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.