
Granville 1 Light Black Outdoor Hanging Light
Mfr # 0412P7-1-101
Zoro # G512532942
product price: $47.99
/eaKey Features
Bulb Base Type
Outdoor Hanging Light
Length
6.9 in
Height
16 in
Glass Finish
Black
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0412P7-1-101
Zoro #
G512532942
UPC #
695320106541
Country of Origin
China
Dimensions
Length
6.9 in
Width
6.9 in
Height
16 in
Details
Bulb Base Type
Outdoor Hanging Light
Glass Finish
Black
Finish
Black
Dimmable
Yes (Dimmer Not Included)
Light Bulb Wattage
60 W
Voltage
120 V
Glass Color
Frosted
Mounting
Chain
Description
Get your backyard ready for outdoor entertaining by outfitting it with this small yet mighty lantern. The Granville 1 Light Black Outdoor Hanging Light features a rectangular metal frame in black paired with frosted glass sides. This modern industrial light source hangs from a black chain with a round canopy. Expect this single-bulb light fixture to bring a warm glow and a stylish touch to your outdoor space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.