
Greta Integrated LED Brass Chandelier
Mfr # 1589P28-25-624
Zoro # G012668936
product price: $2,542.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
25
Housing Finish
Brass
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589P28-25-624
Zoro #
G012668936
UPC #
695320044751
Country of Origin
China
Dimensions
Length
16 in
Width
28 in
Details
Fixture Type
Chandelier
Lamp Quantity
25
Housing Finish
Brass
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
110 W
Finish
Brass
Color
Brass
Voltage
120V
Material
Metal
Lumens
5720
Installation Location
Indoor
Description
The Greta Integrated LED Chandelier is a symbol of modern design and versatile luminosity. Its precisely crafted structure showcases stunning LED lights, providing a customizable radiance for every mood. With seamless beautiful brass finish, this chandelier epitomizes modern design, making it a stylish and adaptable lighting solution for contemporary spaces.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.