Marcel 8 Light Chandelier 36 In. Gesso White
- Mfr # F6288-GSW
- Zoro # G315449867
product price:Â
$
990.00
/ea
Key Features
Fixture Wattage
25W
Height
48.75 in
Shade Color
White
Standards
UL Dry
Number of Lights
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6288-GSW
- Zoro #
- G315449867
- UPC #
- 782042441262
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Gesso White
- Shade Color
- White
- Standards
- UL Dry
- Number of Lights
- 8
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Voltage
- 120V
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 8
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 48.75 in
- Length
- 36 in
- Canopy Width
- 5.5 in
- Width
- 36 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.