
Hand Crank 12 Light Chandelier With Medallion Gold Finish
Mfr # 1227P34-12-169
Zoro # G012667830
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Medallion Gold
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1227P34-12-169
Zoro #
G012667830
UPC #
695320105667
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
12
Housing Finish
Medallion Gold
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Medallion Gold
Description
The Hand Crank 12 Light Chandelier in Medallion Gold finish displays modern sophistication with a hint of industrial sleekness. This oversized uplight chandelier is designed with clean lines and a geometric yet uncluttered profile. The lights are proudly held up by movable arms that give you the flexibility of creating multiple looks depending on how you adjust the chandelier's branches.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.