
Henrietta 6 Light Chandelier With Chrome Finish
Mfr # 1065P24-6-601
Zoro # G412668727
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1065P24-6-601
Zoro #
G412668727
UPC #
695320066906
Country of Origin
China
Dimensions
Diameter
24 in
Length
17 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
The Henrietta 6 Light Chandelier is designed to add the right amount of drama to a space without being overpowering. This large chandelier features a circular formation of clear crystal bars pinned to a chrome-finished metal frame. Hidden inside the glittering drum-like shade is a 6-bulb candelabra that gives off a glamorous glow of light. This showpiece fixture will look perfect in a living room or a spacious dining room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.