
Hoops 1 Light LED Chandelier With Black Finish
Mfr # 1273P24-1-101
Zoro # G112669130
product price: $252.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P24-1-101
Zoro #
G112669130
UPC #
695320107180
Country of Origin
China
Dimensions
Length
26 in
Diameter
24 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
22 W
Finish
Black
Voltage
120V
Color
Black
Material
Metal
Lumens
1144
Installation Location
Indoor
Description
Don't underestimate the refined simplicity of this piece. This 1 Light Ring Chandelier from our Hoops Collection features a black downrod holding a single LED ring measuring 24 inches in diameter. This modern hoop pendant light requires just one LED bulb to update the look of a dull corner, a hallway, or a small to medium space. Expect maximum impact from this minimalist light fixture.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.