
Hoops 2 Light LED Chandelier With Black Finish
Mfr # 1273P40-2-101-RC
Zoro # G812668983
product price: $376.00
/ea
Free Shipping & Returns
Key Features
Length
73.5 in
Width
40 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P40-2-101-RC
Zoro #
G812668983
UPC #
695320107203
Country of Origin
China
Dimensions
Length
73.5 in
Width
40 in
Details
Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Lumens
1144
Description
Give that empty vertical space a warm yet cool twist with this 2 Lights Geometric Chandelier from the Hoops Collection. Its striking profile is characterized by a linear LED bulb intersecting with a slim LED ring. Both sources of illumination are held by metal downrods suspending from a black rectangular canopy. This is one lighting fixture that will catch the eye without looking overwhelming.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.