
Hoops 5 Light LED Chandelier With Black Finish
Mfr # 1273P44-5-101-RC
Zoro # G712669172
product price: $642.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1273P44-5-101-RC
Zoro #
G712669172
UPC #
695320107173
Country of Origin
China
Dimensions
Length
27.5 in
Width
44 in
Details
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
42 W
Finish
Black
Voltage
120V
Color
Black
Material
Metal
Lumens
2184
Installation Location
Indoor
Description
Designed with function and fashion in mind, the Hoops 5 Light Chandelier in Black exudes a minimalist appeal that's big in style. Five rings of LED bulb descend from a black rectangular canopy and bring a swathe of light to a space. This modern multi Light pendant lamp is ideal for entryways, hallways, high-ceiling dining rooms, and areas which contain horizontal surfaces.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.