Shop TROY LIGHTING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ace 8 Light Chandelier 37.75 In. Carbide Blk With Polished Nickel Accents
- Mfr # F7164-TBK/PN
- Zoro # G615448607
product price:Â
$
820.00
/ea
Key Features
Fixture Wattage
40W
Material
Hand-Worked Iron
Height
9 in
Includes
Fixture, Hardware
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7164-TBK/PN
- Zoro #
- G615448607
- UPC #
- 782042485914
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Carbide Blk With Polished Nickel Accents
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Voltage
- 120V
- Standards
- UL Dry
- Bulb Included
- No
- Shade Color
- Glossy
- Number of Lights
- 8
- Designer
- Troy Standard
- Slope Compatible
- Yes
- Socket Count
- 8
- Bulb Shape
- G9
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 37.75 in
- Height
- 9 in
- Canopy Width
- 6 in
- Width
- 37.75 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.