
Krista LED Chandelier With Satin White Finish
Mfr # 7145P36-1-266-RC
Zoro # G512667927
product price: $242.00
/ea
Free Shipping & Returns
Key Features
Length
5 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7145P36-1-266-RC
Zoro #
G512667927
UPC #
695320067996
Country of Origin
China
Dimensions
Length
5 in
Width
36 in
Details
Frame Material
Metal
Frame Finish
Satin White
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Lumens
1040
Description
Less is more, indeed, and the Oversized Satin White Krista 36 inch LED Chandelier is a testament to that. Designed with a sleek profile, this pool table light is all about simplicity. It has a clean and refined silhouette that isn't bland or boring because its extra extra large size adds a touch of drama to wherever it is placed.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin white finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.