
Litani 3 Light Down Chandelier With Brown Finish
Mfr # 9913P19-3-205
Zoro # G512669129
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Brown
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9913P19-3-205
Zoro #
G512669129
UPC #
695320037531
Country of Origin
China
Dimensions
Diameter
19 in
Length
15 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Brown
Lamp Type
E26
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Color
Brown
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Change the character of a space with the Litani 3 Light Chandelier. This light fixture displays an interesting form with its 19 inch circular shade crafted in metal and designed with overlapping rectangular frames. The edginess of the angles is balanced by the pendant's round silhouette. Three exposed bulbs radiate a soft glow. This down chandelier will look perfect in the bedroom, living room, office, or dining room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brown finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.