
Lucie 4 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5571P17C-S
Zoro # G512669556
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5571P17C-S
Zoro #
G512669556
UPC #
695320023152
Country of Origin
China
Dimensions
Width
17 in
Length
12 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
Get cozy with Lucie 4 Light Square Chandelier. This ceiling light comes with a cuboid drum shade made from frosted glass with chrome-finished hardware. Four bulbs concealed inside deliver ample illumination. The shade diffuses a tasteful glow perfect for making modern and contemporary spaces feel warmer and more welcoming.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.