Shop TROY LIGHTING
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Balboa 6 Light Chandelier 28 In. Textured Bronze
- Mfr # F6747-TBZ
- Zoro # G715447630
product price:Â
$
3,244.00
/ea
Key Features
Fixture Wattage
60W
Finish
Textured Bronze
Bulb Included
No
Voltage
120V
Shade Material
Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6747-TBZ
- Zoro #
- G715447630
- UPC #
- 782042450745
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Textured Bronze
- Bulb Included
- No
- Voltage
- 120V
- Shade Material
- Rattan
- Number of Lights
- 6
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 6
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 28 in
- Height
- 17.5 in
- Canopy Width
- 8 in
- Width
- 28 in
Description
The Balboa Wall Sconce features a woven cage surrounding a beautiful shade, delivering an inspired and layered visual. The Rattan exterior winds around the fixture in an exquisite pattern, neatly designed and full of fascinating detail. The Linen shade offers a soft touch, gracefully contrasting the natural material encasing it. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.