
Madeline LED Chandelier With Chrome Finish
Mfr # 1044P24-601-R-6C
Zoro # G112669307
product price: $1,030.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1044P24-601-R-6C
Zoro #
G112669307
UPC #
695320068436
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
72 W
Finish
Chrome
Description
Soften the hard surfaces and edges in your home with the presence of this Madeline 6 Ring LED Chandelier. Ready to balance angles are xix 10 inch by 3 inch crystal rings that cascade from a round chrome canopy. Position this in the stairwell, foyer, in your high-ceiling living room, or anywhere that needs a shot of glamour.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.