Zoro Homepage

Malibu LED Integrated Black Outdoor Wall Light

  • Mfr # 1694W59-101

  • Zoro # G012533012


product price: $262.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
3.5 in
Height
1.7 in
Length
56 in
Lumens
780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1694W59-101
Zoro #
G012533012
UPC #
695320105407
Country of Origin
China

Dimensions

Width
3.5 in
Height
1.7 in
Length
56 in

Details

Voltage
120V
Lumens
780
Housing Material
Metal
Lamp Type
Integrated LED
Fixture Housing Color
Black
Installation Location
Outdoor

Description

This breathtaking LED Integrated Black Outdoor Wall Light is a beautiful piece from our Malibu Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.