
Maria Theresa 25 Light Up Chandelier With Chrome Finish
Mfr # 8318P36C-25 (Clear)
Zoro # G312667714
product price: $1,834.00
/eaKey Features
Fixture Type
Up Chandelier
Lamp Quantity
25
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8318P36C-25 (Clear)
Zoro #
G312667714
UPC #
695320009071
Country of Origin
China
Dimensions
Diameter
36 in
Length
41 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
25
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor
Description
Wow your guests with a statement-worthy entrance through the help of this up chandelier. The Maria Theresa 25 Light Chandelier is a 36 inch wide light source with 25 candelabra bulbs casting warm and glittering light through its clear crystal embellishment. This chrome-finished traditional light fixture will look perfect in your entryway as well as in your living room,
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.